Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-17.000D1-WJ30RE SOLID CARBIDE DRILL 7287885
TITEX DC150-05-17.000D1-WJ30RE SOLID CARBIDE DRILL 7287885
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-17.000D1-WJ30RE
rubix:
2593531
manufacturer :
7287885
ean:
4031132402499
Technical specifications
Drilling diameter
17
mm
Total length
143
mm
Product details
Technical specifications
Product details : TITEX DC150-05-17.000D1-WJ30RE SOLID CARBIDE DRILL 7287885
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6693in
Technical specifications
Attributes
Drilling diameter
17
mm
Total length
143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.15
excl. VAT
/
Each
£
333.78
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A3486TIP-5.5 DRILLS SC BSX ALPHAJET ALPHA44 5064177
TITEX DC150-03-06.747A1-WJ30RE SOLID CARBIDE DRILL 6968780
TITEX DC150-05-09.000A0-WJ30TA SOLID CARBIDE DRILL 7462137
SANDVIK R840-0760-50-A1A1220 SC DRILLS CORODRILL 5747425
SANDVIK 860.1-0860-027A1-GMX1BM SC DRILLS CORODRILL 7781475
TITEX DC150-03-05.300A1-WJ30RE SOLID CARBIDE DRILL 6968761
SANDVIK 860.1-1400-038A0-GMX1BM SC DRILLS CORODRILL 7781622
SANDVIK 860.1-0870-027A1-GMX1BM SC DRILLS CORODRILL 7781476
DOR CARBIDE DRILL 16.0
SANDVIK 860.1-1400-055A0-GMX1BM SC DRILLS CORODRILL 7781806
SANDVIK 860.1-1040-033A0-GMX1BM SC DRILLS CORODRILL 7781615
SANDVIK 861.1-1111-222A1-GMGC34 SC DRILLS LONG AND MICRO 6151130
SANDVIK R840-0880-50-A0A1220 SC DRILLS CORODRILL 5747845
DORMER R0239.0 R023 9.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403050
SANDVIK 860.1-1050-085A1-GMX1BM SC DRILLS CORODRILL 7781867