Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-2.2 DRILLS SOLID CARBID TYPE N 5057551
TITEX A1163-2.2 DRILLS SOLID CARBID TYPE N 5057551
Solid carbide twist drill bit
References
walter titex:
A1163-2.2
rubix:
356A6562
manufacturer :
5057551
ean:
4031132020204
Technical specifications
Drilling diameter
2.2
mm
Total length
40
mm
Length of cut
13
mm
Product details
Technical specifications
Product details : TITEX A1163-2.2 DRILLS SOLID CARBID TYPE N 5057551
Type N
Technical specifications
Attributes
Drilling diameter
2.2
mm
Total length
40
mm
Length of cut
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.87
excl. VAT
/
Each
£
15.44
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0330-010A1-SM1210 SC DRILLS CORODRILL 7419946
CUTLINE 892829 SCD03-15.50I0 CUPMM CARB DRILL 15.5MM W/O IC 3XD
SANDVIK 860.1-0890-028A1-GM X1BM SOLID CARBIDE DRILL 7781479
SANDVIK 860.1-0360-021A1-PMP1BM SC DRILLS CORODRILL 8151094
TITEX DC150-05-16.000A0-WJ30TA SOLID CARBIDE DRILL 7462186
SANDVIK R840-0710-50-A0A1220 SC DRILLS CORODRILL 5747447
DORMER R458N25 5980207
DORMER R4598.3 6719049
DORMER R45715.5 DRILL 15.50 MM 5979102
TITEX DC150-05-09.128A1-WJ30RE SOLID CARBIDE DRILL 6618375
SANDVIK 460.1-0884-044A1-XMGC34 SC DRILLS CORODRILL 460 6762752
SANDVIK 860.1-0550-044A1-NM H10F 6253768
SANDVIK R840-0330-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747807
TITEX DC150-12-10.100A1-WJ30TA SOLID CARBIDE DRILL 6618829
TITEX A1263-9.6 DRILLS SOLID CARBID TYPE N 5061212