Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0700-024A1-PMP1BM SC DRILLS CORODRILL 8151223
SANDVIK 860.1-0700-024A1-PMP1BM SC DRILLS CORODRILL 8151223
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0700-024A1-PM P1BM
rubix:
317A1309
manufacturer :
8151223
ean:
7323226354591
Product details
Technical specifications
Product details : SANDVIK 860.1-0700-024A1-PMP1BM SC DRILLS CORODRILL 8151223
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.00
excl. VAT
/
Each
£
154.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05515 007.900 RATIO DRILL SOLID CARBIDE 7.900MM
SANDVIK 860.1-0710-064A1-PMP1BM SC DRILLS CORODRILL 8151228
DORMER R4577.1 DRILL 7.10 MM 5980349
DORMER R45718.8 DRILL 18.80 MM 5979329
DOR CARB TIN CDX DRILL 5.3
SANDVIK 862.1-2900-261A1-GM X2BM 8173229
SANDVIK R840-0870-50-A1A 1220 5747837
CUTLINE 893150 SCD08-16.50I1 CUPMM - CARB. DRILL D16.5 INT. COOLING 8X
SANDVIK 860.1-0820-067A1-GMX1BM SC DRILLS CORODRILL 7781850
DOR R454 6.6 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
MITSUBCARB MS0620-SSA SOLID CARBIDE DRILLS MS LINE 90012432
TITEX A1163-2.4 DRILLS SOLID CARBID TYPE N 5057553
SANDVIK 460.1-1600-120A1-XMGC34 SC DRILLS CORODRILL 460 6422621
DORMER R4577.4 DRILL 7.40 MM 5980358
SANDVIK 861.1-0750-225A1-GMGC34 SC DRILLS LONG AND MICRO 6151067