• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1150-037A1-PMP1BM SC DRILLS CORODRILL 8151385

SANDVIK 860.1-1150-037A1-PMP1BM SC DRILLS CORODRILL 8151385


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:860.1-1150-037A1-PM P1BM
rubix:319A4679
manufacturer :8151385
ean:7323226356212
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 860.1-1150-037A1-PMP1BM SC DRILLS CORODRILL 8151385


Technical specifications


Attributes
No attributes to display for this product
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R840-0873-30-A1A1220 SC DRILLS CORODRILL 5747877CUTLINE 892745 SCD03-04.00I0 CUPMM CARB DRILL 4.0MM W/O IC 3XDTITEX DC150-05-04.366A1-WJ30RE SOLID CARBIDE DRILL 6618312DORMER R4578.4 DRILL 8.40 MM 5980404MITSUBCARB MS1120-SLA SOLID CARBIDE DRILLS MS LINE 90012542DOR R453 17.5 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILSANDVIK R840-0390-30-A1A1220 SC DRILLS CORODRILL 5747989SANDVIK 860.1-0670-055A1-PMP1BM SC DRILLS CORODRILL 8151213CUTLINE 892749 SCD03-04.40I0 CUPMM CARB DRILL 4.4MM W/O IC 3XDSANDVIK 860.1-0580-019A0-PMP1BM SC DRILLS CORODRILL 8150905SANDVIK 860.1-0794-028A1-PMP1BM SC DRILLS CORODRILL 8151257SANDVIK 860.1-1325-115A1-PMP1BM SC DRILLS CORODRILL 8151433GUHRING 05510 005.900 RATIO DRILL/COOLING SOLID CARBIDE 5.900MMSANDVIK R840-0500-50-A0A1220 SC DRILLS CORODRILL 5748037GUHRING 05510 013.700 RATIO DRILL/COOLING SOLID CARBIDE 13.700MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories