Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.366A1-WJ30RE SOLID CARBIDE DRILL 6618312
TITEX DC150-05-04.366A1-WJ30RE SOLID CARBIDE DRILL 6618312
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-04.366A1-WJ30RE
rubix:
2593191
manufacturer :
6618312
ean:
4031132367064
Technical specifications
Drilling diameter
4.366
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.366A1-WJ30RE SOLID CARBIDE DRILL 6618312
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1719in
Technical specifications
Attributes
Drilling diameter
4.366
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-07.100D0-WJ30RE SOLID CARBIDE DRILL 7287659
TITEX A1163-8.2 DRILLS SOLID CARBID TYPE N 5057611
SANDVIK 460.1-0310-009A0-XM GC34 6241360
GUHRING 05514 005.160 RATIO DRILL SOLID CARBIDE 5.160 MM 3XD DIN 6537K
DORMER R45812.2 DRILL 12.20 MM 5980422
TITEX DC150-08-17.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618740
SANDVIK 860.1-0720-022A1-SM1210 SC DRILLS CORODRILL 7574716
TITEX DC150-03-15.500A1-WJ30RE SOLID CARBIDE DRILL 6968873
DORMER R4597.6 6719041
DOR CARB TIN CDX DRILL 4.8
SANDVIK 860.1-0900-046A1-SM1210 SC DRILLS CORODRILL 7798321
GUHRING 05511 005.700 RATIO DRILL/COOLING SOLID CARBIDE 5.700MM
DORMER R52013.5 5980598
TITEX DC150-05-09.550A1-WJ30RE SOLID CARBIDE DRILL 6618381
SANDVIK 860.1-0630-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781447