SANDVIK R840-0390-30-A1A1220 SC DRILLS CORODRILL 5747989


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0390-30-A1A1220
rubix:317A4594
manufacturer :5747989
brand logo
brand logo
Technical specifications
Drilling diameter3.9 mm
Total length66 mm
Length of cut12.4 mm
See all Specifications

Product details : SANDVIK R840-0390-30-A1A1220 SC DRILLS CORODRILL 5747989


Technical specifications


Attributes
Drilling diameter3.9 mm
Total length66 mm
Length of cut12.4 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 109.00 excl. VAT
/ Each
£ 130.80 incl. VAT
  • Usually arrives within 14 working days