• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0480-024A0-GMX1BM SC DRILLS CORODRILL 7781771

SANDVIK 860.1-0480-024A0-GMX1BM SC DRILLS CORODRILL 7781771


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:860.1-0480-024A0-GM X1BM
rubix:317A5717
manufacturer :7781771
ean:7323224677272
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 860.1-0480-024A0-GMX1BM SC DRILLS CORODRILL 7781771


Technical specifications


Attributes
No attributes to display for this product
£ 102.00 excl. VAT
/ Each
£ 122.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOSCH 2608596061 MULTI CONSTRUCTION DRILL BIT 6.5 X 90 X 150MMCUTLINE 892993 SCD05-07.60I1 CUPMM CARB DRILL 7.6 IC 5XDMITSUBCARB MS1150-SLA SOLID CARBIDE DRILLS MS LINE 90012550SANDVIK 860.1-0620-040A1-PMP1BM SC DRILLS CORODRILL 8151194SANDVIK 861.1-1750-210A1-GMGC34 SC DRILLS LONG AND MICRO 6268296SANDVIK 860.1-0833-026A1-SM1210 SC DRILLS CORODRILL 7798285MITSUBCARB MS0340-SLA SOLID CARBIDE DRILLS MS LINE 90012346GUHRING 05514 005.500 RATIO DRILL SOLID CARBIDE 5.500MMSANDVIK 860.1-0740-064A1-PM P1BM 8151240MITSUBCARB MS0830-SSK SOLID CARBIDE DRILLS MS LINE 90012477SANDVIK 860.1-0780-064A1-PMP1BM SC DRILLS CORODRILL 8151254TITEX DC150-03-09.900A1-WJ30RE SOLID CARBIDE DRILL 6968819GUHRING 05515 010.000 RATIO DRILL SOLID CARBIDE 10.000MM 5XD DIN 6537LCUTLINE 892992 SCD05-07.50I1 CUPMM CARB DRILL 7.5 IC 5XDGUHRING 05515 007.700 RATIO DRILL SOLID CARBIDE 7.700MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories