• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1010-037A0-PMP1BM SC DRILLS CORODRILL 8150986

SANDVIK 860.1-1010-037A0-PMP1BM SC DRILLS CORODRILL 8150986


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:860.1-1010-037A0-PM P1BM
rubix:319A6939
manufacturer :8150986
ean:7323226352221
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 860.1-1010-037A0-PMP1BM SC DRILLS CORODRILL 8150986


Technical specifications


Attributes
No attributes to display for this product
£ 177.00 excl. VAT
/ Each
£ 212.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX A1163-1 DRILLS SOLID CARBID TYPE N 5057533CUTLINE 892744 SCD03-03.90I0 CUPMM CARB DRILL 3.9MM W/O IC 3XDMITSUBCARB MS0330-SLK SOLID CARBIDE DRILLS MS LINE 90012343TITEX A1166-12 DRILLS SOLID CARBID TYPE N 5057806SANDVIK 860.1-0680-020A0-GM X1BM 7781594TITEX DC150-08-07.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618673SANDVIK 452.4-0556-034A0-CMH10F SC DRILLS CORODRILL 6010889DORMER R4577.3 DRILL 7.30 MM 5980352SANDVIK R840-0860-50-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5748228SANDVIK 861.1-0330-050A1-GMGC34 SC DRILLS LONG AND MICRO 6150941DORMER R45413/32 DRILL 13/32 INCH 5980067SANDVIK 460.1-0476-014A0-XMGC34 SC DRILLS CORODRILL 460 6241382SANDVIK R840-0430-50-A0A1220 SC DRILLS CORODRILL 5747081SANDVIK R840-0510-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746759SANDVIK 860.1-0650-052A1-NMH10F SC DRILLS LONG AND MICRO 6253775

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories