Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-12 DRILLS SOLID CARBID TYPE N 5057806
TITEX A1166-12 DRILLS SOLID CARBID TYPE N 5057806
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-12
rubix:
276A2661
manufacturer :
5057806
ean:
4031132236803
Technical specifications
Drilling diameter
12
mm
Total length
102
mm
Length of cut
65
mm
Product details
Technical specifications
Product details : TITEX A1166-12 DRILLS SOLID CARBID TYPE N 5057806
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
102
mm
Length of cut
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.73
excl. VAT
/
Each
£
221.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4599/16 6719100
TITEX A1163-8.4 DRILLS SOLID CARBID TYPE N 5057613
SANDVIK 460.1-1865-084A1-XMGC34 SC DRILLS CORODRILL 460 6241055
SANDVIK 860.1-0590-037A1-PMP1BM SC DRILLS CORODRILL 8151182
TITEX A1263-10.2 DRILLS SOLID CARBID TYPE N 5061128
DORMER R45411.5 DRILL 11.50 MM 5980015
SANDVIK 860.1-1600-062A1-PMP1BM SC DRILLS CORODRILL 8151467
SANDVIK 860.1-0460-023A1-GMX1BM SC DRILLS CORODRILL 7781665
TITEX A1163-2.5 FLUTE DRILL 5057554
SANDVIK 860.1-1030-037A1-PMP1BM SC DRILLS CORODRILL 8151342
SANDVIK 860.1-1450-042A1-GMX1BM SC DRILLS CORODRILL 7781523
MITSUBCARB MS0560-SLA SOLID CARBIDE DRILLS MS LINE 90012410
GUHRING 05515 009.700 RATIO DRILL SOLID CARBIDE 9.700MM
GUHRING 05510 003.500 RATIO DRILL/COOLING SOLID CARBIDE 3.500MM
DORMER R4579.0 DRILL 9.00 MM 5980423