TITEX A1163-1 DRILLS SOLID CARBID TYPE N 5057533
Solid carbide twist drill bit
See technical informationReferences
Walter Titex:A1163-1
Rubix:276A2808
Manufacturer :5057533
EAN:4031132019499

Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 6 mm |
Product details : TITEX A1163-1 DRILLS SOLID CARBID TYPE N 5057533
Type N
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 6 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Usually arrives within 14 working days