Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1071-053A1-PMP1BM SC DRILLS CORODRILL 8151361
SANDVIK 860.1-1071-053A1-PMP1BM SC DRILLS CORODRILL 8151361
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1071-053A1-PM P1BM
rubix:
319A1052
manufacturer :
8151361
ean:
7323226355970
Product details
Technical specifications
Product details : SANDVIK 860.1-1071-053A1-PMP1BM SC DRILLS CORODRILL 8151361
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
256.00
excl. VAT
/
Each
£
307.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0400-018A0-PMP1BM SC DRILLS CORODRILL 8150868
SANDVIK 860.1-0730-058A1-NMH10F SC DRILLS LONG AND MICRO 6253780
TITEX DC150-08-04.100A1-WJ30TA SOLID CARBIDE DRILL 6618628
TITEX DC150-08-07.144A1-WJ30TA SOLID CARBIDE DRILL 6618666
DORMER R520 CARBIDE TIN COATED STUB DRILL 6.8MM
DORMER R45811/16 DRILL 11/16 INCH 5980405
GUHRING 05515 015.000 RATIO DRILL SOLID CARBIDE 15.000MM
TITEX A1166TIN-4.2 DRILLS SOLID CARBID TYPE N 5057952
GUHRING 05510 011.200 RATIO DRILL/COOLING SOLID CARBIDE 11.200MM
SANDVIK 460.1-0913-068A1-XMGC34 SC DRILLS CORODRILL 460 6422574
SANDVIK 860.1-0476-038A1-NMH10F SC DRILLS LONG AND MICRO 6253753
TITEX DC150-05-05.200A0-WJ30TA SOLID CARBIDE DRILL 7462090
SANDVIK 460.1-0800-060A1-XM GC34 460 SOLID CARBIDE DRILL 6422563
GUHRING 05511 006.200 RATIO DRILL/COOLING SOLID CARBIDE 6.200MM
SANDVIK 860.1-0556-017A1-NM H10F 860 SOLID CARBIDE DRILL 6253884