Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.200A0-WJ30TA SOLID CARBIDE DRILL 7462090
TITEX DC150-05-05.200A0-WJ30TA SOLID CARBIDE DRILL 7462090
Solid carbide twist drills
References
walter titex:
DC150-05-05.200A0-WJ30TA
rubix:
2593220
manufacturer :
7462090
ean:
4031132422411
Technical specifications
Drilling diameter
5.2
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.200A0-WJ30TA SOLID CARBIDE DRILL 7462090
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2047in
Technical specifications
Attributes
Drilling diameter
5.2
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0800-064A1-PMP1BM SC DRILLS CORODRILL 8151262
SANDVIK R840-1580-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748251
SANDVIK 860.1-0476-037A1-PMP1BM SC DRILLS CORODRILL 8151138
SANDVIK 460.1-0305-015A1-XM GC34 6762692
DOR R453 29/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-1200-038A1-SM1210 SC DRILLS CORODRILL 7798307
DOR CARB TIN CDX DRILL 9.1
GUHRING 05514 006.750 RATIO DRILL SOLID CARBIDE 6.750MM
SANDVIK 460.1-1310-039A0-XMGC34 SC DRILLS CORODRILL 460 6241469
GUHRING 05510 008.500 RATIO DRILL/COOLING SOLID CARBIDE 8.500MM
SANDVIK 452.1-0635-044A0-CMH10F SC DRILLS CORODRILL 6010878
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-19.000A1-WJ30TA
DORMER R45929/64 6719084
TITEX DC150-03-14.000D0-WJ30RE SOLID CARBIDE DRILL 7287705
GUHRING 05511 009.700 RATIO DRILL/COOLING SOLID CARBIDE 9.700MM