Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-07.144A1-WJ30TA SOLID CARBIDE DRILL 6618666
TITEX DC150-08-07.144A1-WJ30TA SOLID CARBIDE DRILL 6618666
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-07.144A1-WJ30TA
rubix:
357A3649
manufacturer :
6618666
ean:
4031132370590
Technical specifications
Drilling diameter
7.144
mm
Total length
116
mm
Product details
Technical specifications
Product details : TITEX DC150-08-07.144A1-WJ30TA SOLID CARBIDE DRILL 6618666
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.2813in
Technical specifications
Attributes
Drilling diameter
7.144
mm
Total length
116
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.33
excl. VAT
/
Each
£
193.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1080-052A0-GMX1BM SC DRILLS CORODRILL 7781803
TITEX DC150-03-09.200A0-WJ30RE SOLID CARBIDE DRILL 6618137
DOR CARB TIN CDX DRILL 16.5
SANDVIK 860.1-0560-016A0-GMX1BM SC DRILLS CORODRILL 7781585
SANDVIK 860.1-1100-054A1-SM 1210 7782515
MITSUBCARB MS0850-SSA SOLID CARBIDE DRILLS MS LINE 90012480
CUTLINE 892895 SCD03-08.40I1 CUPMM CARB DRILL 8.4 IC 3XD
DORMER R45827/64 DRILL 27/64 INCH 5981058
GUHRING 05511 013.000 RATIO DRILL/COOLING SOLID CARBIDE 13.000MM
TITEX DC150-05-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287802
SANDVIK 860.1-0480-015A1-SM 1210 7798259
SANDVIK 860.1-0700-021A1-NM H10F 6253879
TITEX DC150-12-12.600A1-WJ30TA SOLID CARBIDE DRILL 6618851
SANDVIK 860.1-0310-016A1-GM X 1BM CORODRILL 860-GM SOLID CARBIDE
SANDVIK 460.1-0360-018A1-XM GC34 6240918