Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0800-040A1-PMP1BM SC DRILLS CORODRILL 8151261
SANDVIK 860.1-0800-040A1-PMP1BM SC DRILLS CORODRILL 8151261
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0800-040A1-PM P1BM
rubix:
319A9384
manufacturer :
8151261
ean:
7323226354973
Product details
Technical specifications
Product details : SANDVIK 860.1-0800-040A1-PMP1BM SC DRILLS CORODRILL 8151261
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.00
excl. VAT
/
Each
£
186.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0820-026A1-SDS2BM SC DRILLS CORODRILL 8420891
GUHRING 05515 005.550 RATIO DRILL SOLID CARBIDE 5.550MM
DORMER R457N26 5979324
CUTLINE 893016 SCD05-09.90I1 CUPMM CARB DRILL 9.9 IC 5XD
DOR CARB TIN CDX DRILL 9.8
SANDVIK 460.1-0450-023A0-XM GC34 460 SOLID CARBIDE DRILL 6241080
TITEX DC150-03-06.747A1-WJ30RE SOLID CARBIDE DRILL 6968780
SANDVIK 860.1-1032-032A1-GMX1BM SC DRILLS CORODRILL 7781495
DOR R453 7.7 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
CUTLINE 893073 SCD08-05.00I1 CUPMM CARB DRILL 5.0 IC 8XD
DOR R454 6.4 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
GUHRING 05514 006.200 RATIO DRILL SOLID CARBIDE 6.200MM
TITEX DC150-03-04.500A1-WJ30RE SOLID CARBIDE DRILL 6968750
DORMER R4584.7 DRILL 4.70 MM 5981154
CUTLINE 892945 SCD03-20.00I1 CUPMM CARB DRILL 20.0 IC 3XD