Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-06.747A1-WJ30RE SOLID CARBIDE DRILL 6968780
TITEX DC150-03-06.747A1-WJ30RE SOLID CARBIDE DRILL 6968780
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-06.747A1-WJ30RE
rubix:
2592852
manufacturer :
6968780
ean:
4031132393025
Technical specifications
Drilling diameter
6.747
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-06.747A1-WJ30RE SOLID CARBIDE DRILL 6968780
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2656in
Technical specifications
Attributes
Drilling diameter
6.747
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.19
excl. VAT
/
Each
£
72.23
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-12-03.969A1-WJ30TA SOLID CARBIDE DRILL 6618759
TITEX DC150-03-12.000D1-WJ30RE SOLID CARBIDE DRILL 7287751
SANDVIK 860.1-0820-045A1-PMP1BM SC DRILLS CORODRILL 8151268
TITEX DC150-03-05.900A1-WJ30RE SOLID CARBIDE DRILL 6968769
DORMER R1209.6 R120 9.60 MM CARBIDE STRAIGHT SHANSTUB DRILL 5979583
MITSUBCARB MS0780-SSA SOLID CARBIDE DRILLS MS LINE 90012468
SANDVIK R840-0990-50-A1A1220 SC DRILLS CORODRILL 5747921
GUHRING 05510 013.700 RATIO DRILL/COOLING SOLID CARBIDE 13.700MM
TITEX DC150-03-09.500D0-WJ30RE SOLID CARBIDE DRILL 7287675
DORMER R45919/32 6719104
GUHRING 05511 017.000 RATIO DRILL/COOLING SOLID CARBIDE 17.000MM
MITSUBCARB MS0520-SLA SOLID CARBIDE DRILLS MS LINE 90012402
GUHRING 05514 005.700 RATIO DRILL SOLID CARBIDE 5.700MM
SANDVIK 860.1-0300-016A1-PMP1BM SC DRILLS CORODRILL 8151065
TITEX DC150-03-07.400D0-WJ30RE SOLID CARBIDE DRILL 7287660