Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1400-041A1-SDS2BM SC DRILLS CORODRILL 8420964
SANDVIK 860.1-1400-041A1-SDS2BM SC DRILLS CORODRILL 8420964
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1400-041A1-SD S2BM
rubix:
318A7330
manufacturer :
8420964
ean:
7323227463421
Product details
Technical specifications
Product details : SANDVIK 860.1-1400-041A1-SDS2BM SC DRILLS CORODRILL 8420964
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
317.00
excl. VAT
/
Each
£
380.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05514 011.200 RATIO DRILL SOLID CARBIDE 11.200MM
TITEX DC150-05-14.300A1-WJ30RE SOLID CARBIDE DRILL 6618439
DORMER R4548.7 DRILL 8.70 MM 5980175
GUHRING 05511 020.000 RATIO DRILL/COOLING SOLID CARBIDE 20.000MM
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-04.000A1-WJ30TA
DORMER R02310.0 R023 10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403060
SANDVIK 860.1-0630-024A1-PM P1BM 8151196
SANDVIK R840-0510-30-A1A 1220 5748052
MITSUBCARB MS1300-SSA SOLID CARBIDE DRILLS MS LINE 90012580
SANDVIK 860.1-0930-045A1-PMP1BM SC DRILLS CORODRILL 8151306
SANDVIK 860.1-1325-057A1-PMP1BM SC DRILLS CORODRILL 8151432
SANDVIK 860.1-1070-098A1-PMP1BM SC DRILLS CORODRILL 8151359
SANDVIK 861.1-0700-140A1-GMGC34 SC DRILLS LONG AND MICRO 6151055
SANDVIK 460.1-0953-048A0-XMGC34 SC DRILLS CORODRILL 460 6241137
SANDVIK 860.1-0810-031A0-PMP1BM SC DRILLS CORODRILL 8150950