SANDVIK R840-0510-30-A1A 1220 5748052


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0510-30-A1A1220
rubix:288A4684
manufacturer :5748052
brand logo
brand logo
Technical specifications
Drilling diameter5.1 mm
Total length66 mm
Length of cut16.2 mm
See all Specifications

Product details : SANDVIK R840-0510-30-A1A 1220 5748052


Technical specifications


Attributes
Drilling diameter5.1 mm
Total length66 mm
Length of cut16.2 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 109.00 excl. VAT
/ Each
£ 130.80 incl. VAT
  • Usually arrives within 14 working days