Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1010-082A1-SDS2BM SC DRILLS CORODRILL 8421304
SANDVIK 860.1-1010-082A1-SDS2BM SC DRILLS CORODRILL 8421304
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1010-082A1-SD S2BM
rubix:
318A2331
manufacturer :
8421304
ean:
7323227466712
Product details
Technical specifications
Product details : SANDVIK 860.1-1010-082A1-SDS2BM SC DRILLS CORODRILL 8421304
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
440.00
excl. VAT
/
Each
£
528.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R12212.0 SPOTTING DRILL 12.00 MM 5979600
MITSUBCARB MS1150-SLK SOLID CARBIDE DRILLS MS LINE 90012551
SANDVIK 860.1-0833-025A1-NMH10F SC DRILLS LONG AND MICRO 6253841
TITEX DC150-03-07.100A1-WJ30RE SOLID CARBIDE DRILL 6968784
GUHRING 05515 013.700 RATIO DRILL SOLID CARBIDE 13.700MM
SANDVIK 460.1-0754-038A0-XMGC34 SC DRILLS CORODRILL 460 6241114
SANDVIK 860.1-0580-017A1-NMH10F SC DRILLS LONG AND MICRO 6253869
TITEX DC150-05-04.500D1-WJ30RE SOLID CARBIDE DRILL 7287780
SANDVIK 860.1-0550-019A1-PMP1BM SC DRILLS CORODRILL 8151165
SANDVIK 860.1-0540-016A1-GM X1BM 7781436
DORMER R4589.9 DRILL 9.90 MM 5980461
TITEX A1263-9.2 DRILLS SOLID CARBID TYPE N 5061208
SANDVIK 860.1-0360-011A0-GMX1BM SC DRILLS CORODRILL 7781565
SANDVIK 1K354-0400-020-XC 1730 DURA SOLID CARBIDE END MILL 8213519
SANDVIK 860.1-0860-044A1-GMX1BM SC DRILLS CORODRILL 7781710