Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0550-019A1-PMP1BM SC DRILLS CORODRILL 8151165
SANDVIK 860.1-0550-019A1-PMP1BM SC DRILLS CORODRILL 8151165
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0550-019A1-PM P1BM
rubix:
317A4375
manufacturer :
8151165
ean:
7323226354010
Product details
Technical specifications
Product details : SANDVIK 860.1-0550-019A1-PMP1BM SC DRILLS CORODRILL 8151165
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.00
excl. VAT
/
Each
£
132.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05514 009.300 RATIO DRILL SOLID CARBIDE 9.300MM
TITEX A1163-4.4 DRILLS SOLID CARBID TYPE N 5057573
TITEX DC150-05-18.500A1-WJ30RE SOLID CARBIDE DRILL 6618472
SANDVIK R840-1450-30-A0A 1220 5748467
DORMER R45715.8 DRILL 15.80 MM 5979106
MITSUBCARB MS0410-SSK SOLID CARBIDE DRILLS MS LINE 90012373
TITEX DC150-08-19.500A1-WJ30TA SOLID CARBIDE DRILL 6618745
SANDVIK 860.1-0350-028A1-GMX1BM SC DRILLS CORODRILL 7823897
SANDVIK 460.1-1826-082A1-XMGC34 SC DRILLS CORODRILL 460 6241053
CUTLINE 892931 SCD03-14.50I1 CUPMM CARB DRILL 14.5 IC 3XD
SANDVIK 460.1-0310-009A0-XM GC34 6241360
TITEX DC150-03-03.650A1-WJ30RE SOLID CARBIDE DRILL 6968739
TITEX DC150-05-09.200A1-WJ30RE SOLID CARBIDE DRILL 6618376
SANDVIK 460.1-1130-057A1-XMGC34 SC DRILLS CORODRILL 460 6762769
DORMER R5106.5 R510 6.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980615