Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0730-023A1-SDS2BM SC DRILLS CORODRILL 8420879
SANDVIK 860.1-0730-023A1-SDS2BM SC DRILLS CORODRILL 8420879
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0730-023A1-SD S2BM
rubix:
320A1940
manufacturer :
8420879
ean:
7323227462578
Product details
Technical specifications
Product details : SANDVIK 860.1-0730-023A1-SDS2BM SC DRILLS CORODRILL 8420879
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.00
excl. VAT
/
Each
£
163.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0420-013A1-GM X1BM 860 SOLID CARBIDE DRILL 7781420
GUHRING 05511 007.140 RATIO DRILL/COOLING SOLID CARBIDE 7.140MM
TITEX A3389DPL-13 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337111
SANDVIK 860.1-0990-031A0-PMP1BM SC DRILLS CORODRILL 8150982
SANDVIK 860.1-1300-038A1-GM X1BM 7781516
TITEX A1163-2.3 DRILLS SOLID CARBID TYPE N 5057552
DOR R453 11.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R4587.9 DRILL 7.90 MM 5980388
GUHRING 05514 018.500 RATIO DRILL SOLID CARBIDE 18.500MM
DORMER R4538.5 DRILL 8.50 MM 5979584
CUTLINE 892898 SCD03-08.70I1 CUPMM CARB DRILL 8.7 IC 3XD
CUTLINE 892854 SCD03-04.30I1 CUPMM CARB DRILL 4.3 IC 3XD
SANDVIK 860.1-1100-098A1-PMP1BM SC DRILLS CORODRILL 8151369
DORMER R45821/32 DRILL 21/32 INCH 5981197
MITSUBCARB MS0450-SLA SOLID CARBIDE DRILLS MS LINE 90012382