Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-2.3 DRILLS SOLID CARBID TYPE N 5057552
TITEX A1163-2.3 DRILLS SOLID CARBID TYPE N 5057552
Solid carbide twist drill bit
References
walter titex:
A1163-2.3
rubix:
276A2391
manufacturer :
5057552
ean:
4031132020211
Technical specifications
Drilling diameter
2.3
mm
Total length
40
mm
Length of cut
13
mm
Product details
Technical specifications
Product details : TITEX A1163-2.3 DRILLS SOLID CARBID TYPE N 5057552
Type N
Technical specifications
Attributes
Drilling diameter
2.3
mm
Total length
40
mm
Length of cut
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.86
excl. VAT
/
Each
£
15.43
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-09.900A0-WJ30RE SOLID CARBIDE DRILL 6618145
SANDVIK 860.1-0740-060A1-GMX1BM SC DRILLS CORODRILL 7781842
TITEX DC150-12-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618764
DOR CARB TIN CDX DRILL 10.3 R52010.3
SANDVIK 860.1-0310-025A1-GMX1BM SC DRILLS CORODRILL 7823892
SANDVIK 460.1-0714-054A1-XMGC34 SC DRILLS CORODRILL 460 6422554
DOR R454 25/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-05-04.500A0-WJ30TA SOLID CARBIDE DRILL 7462080
TITEX DC150-05-04.600A0-WJ30TA SOLID CARBIDE DRILL 7462081
SANDVIK 860.1-0830-045A1-PMP1BM SC DRILLS CORODRILL 8151271
DORMER R45810.1 DRILL 10.10 MM 5980523
SANDVIK 861.1-0500-060A1-GMGC34 SC DRILLS LONG AND MICRO 6150996
SANDVIK 861.1-0870-104A1-GMGC34 SC DRILLS LONG AND MICRO 6151091
MITSUBCARB MS0300-SLA SOLID CARBIDE DRILLS MS LINE 90012334
CUTLINE 892861 SCD03-05.00I1 CUPMM CARB DRILL 5.0 IC 3XD