Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-4.2 DRILLS SOLID CARBID TYPE N 5057571
TITEX A1163-4.2 DRILLS SOLID CARBID TYPE N 5057571
Solid carbide twist drill bit
References
walter titex:
A1163-4.2
rubix:
356A6574
manufacturer :
5057571
ean:
4031132021188
Technical specifications
Drilling diameter
4.2
mm
Total length
55
mm
Length of cut
22
mm
Product details
Technical specifications
Product details : TITEX A1163-4.2 DRILLS SOLID CARBID TYPE N 5057571
Type N
Technical specifications
Attributes
Drilling diameter
4.2
mm
Total length
55
mm
Length of cut
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.86
excl. VAT
/
Each
£
32.23
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MS0830-SSA SOLID CARBIDE DRILLS MS LINE 90012476
SANDVIK 460.1-0305-015A1-XM GC34 6762692
DOR CARB TIN CDX DRILL 10.4
SANDVIK 460.1-1389-063A1-XMGC34 SC DRILLS CORODRILL 460 6241028
DORMER R02312.0 R023 12 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403065
GUHRING 05511 009.500 RATIO DRILL/COOLING SOLID CARBIDE 9.500MM
SANDVIK R840-0675-70-A1A 1220 5747177
GUHRING 05515 010.600 RATIO DRILL SOLID CARBIDE 10.600MM
MITSUBCARB MS0880-SLA SOLID CARBIDE DRILLS MS LINE 90012490
GUHRING 05510 012.200 RATIO DRILL/COOLING SOLID CARBIDE 12.200MM
SANDVIK 860.1-0595-018A1-SDS2BM SC DRILLS CORODRILL 8420862
SANDVIK R840-1120-70-A1A1220 SC DRILLS CORODRILL 5748319
GUHRING 05510 006.500 RATIO DRILL SOLID CARBIDE 6.500 MM 3XD DIN 6537K
TITEX DC150-12-18.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618866
CUTLINE 892818 SCD03-12.80I0 CUPMM CARB DRILL 12.8MM W/O IC 3XD