Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DB133-05-02.200A0-WJ30EL DRILLS 3-5 X DC SUPREME 6712881
TITEX DB133-05-02.200A0-WJ30EL DRILLS 3-5 X DC SUPREME 6712881
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
DB133-05-02.200A0-WJ30EL
rubix:
275A8099
manufacturer :
6712881
ean:
4031132373829
Technical specifications
Drilling diameter
2.2
mm
Total length
57
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX DB133-05-02.200A0-WJ30EL DRILLS 3-5 X DC SUPREME 6712881
Technical specifications
Attributes
Drilling diameter
2.2
mm
Total length
57
mm
Length of cut
15
mm
Tail diameter
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.53
excl. VAT
/
Each
£
99.04
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-0800-024A1-GP GC34 6151077
TITEX DC150-03-04.800A0-WJ30RE SOLID CARBIDE DRILL 6618082
SANDVIK 460.1-0750-023A1-XM GC34 460 SOLID CARBIDE DRILL 6241262
MITSUBCARB MS0390-SLA SOLID CARBIDE DRILLS MS LINE 90012362
CUTLINE 893032 SCD05-13.20I1 CUPMM - CARB. DRILL D13.2 INT. COOLING 5X
SANDVIK 860.1-0850-027A1-GM X1BM 7781474
SANDVIK 861.1-0420-063A1-GMGC34 SC DRILLS LONG AND MICRO 6150972
DORMER R45719/64 DRILL 19/64 INCH 5979192
DORMER R45415.5 DRILL 15.50 MM 5979915
TITEX A1166TIN-4 DRILLS SOLID CARBID TYPE N 5057951
CUTLINE 892790 SCD03-08.50I0 CUPMM CARB DRILL 8.5MM W/O IC 3XD
DORMER R45747/64 DRILL 47/64 INCH 5980395
SANDVIK 860.1-0830-031A1-PMP1BM SC DRILLS CORODRILL 8151270
MITSUBCARB MS0860-SLA SOLID CARBIDE DRILLS MS LINE 90012482
SANDVIK 860.1-1330-036A1-GMX1BM SC DRILLS CORODRILL 7974414