DORMER P8016.0X6.0 BURR 6.00 MM X 6.00 MM 6814048


Pen cutters HM P801

References
dormer:P8016.0X6.0
rubix:2578874
ean:7320760687291
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length18 mm
Length of cut50 mm
See all Specifications

Product details : DORMER P8016.0X6.0 BURR 6.00 MM X 6.00 MM 6814048


HM pen cutter with DC gearing. Form A cylindrical without head teething for steel <1620 N/mm² and hardened steel 49-63 HRc. Stainless steel. Cast iron. Titanium and nickel alloys. Copper and brass alloys and graphite.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Diameter6 mm
Total length18 mm
Length of cut50 mm
Tail diameter6 mm
Type of tailCylindrical
Machining materialSteel, hardened steel, steel, cast iron, titanium, nickel, copper and brass alloys and graphite
CoatingBlank
Body materialSteel
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
  • Usually arrives within 14 working days