Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0100R010N080 ENDMILL COATED MSTAR 90042812
MITSUBCARB MPXLRBD0100R010N080 ENDMILL COATED MSTAR 90042812
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0100R010N080
rubix:
278A4518
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0100R010N080 ENDMILL COATED MSTAR 90042812
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.04
excl. VAT
/
Each
£
104.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5346.0 6706578
SANDVIK RA216.24-2050AAK10P1630 SC MILLING CM PLURA 2 5739441
WALTERPROT H8015828-12-1.0-36 ADVANCED MILLING CUTTER 5150886
SANDVIK 1P221-0900-XB1630 SC MILLING CM PLURA 1 6259593
DORMER S803HA1.0 DRILL 1.00 MM 5983303
WALTER F2239B.T14.020.Z01.10 MILLING CUTTERS W/FIXED POCKETS 5020744
CUTLINE 893327 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK A326R08-M3502012-CH1025 SC MILLING CM PLURA 2 6010154
CUTLINE 893224 16MM CARBIDE END MILL 2FLT CUPP S/S
WALTERPROT H302914-6 MILLING CUTTERS SOLID CARBIDE 5082287
DORMER S5233.0XR0.2XD6 6706728
CUTLINE 4 FLUT CARBIDE END MILL LONG SER WELDON SHANK OZMA MM 8 862797
SANDVIK 2P340-2000-PA 1630 6260098
DORMER S812HA2.0 DRILL 2.00 MM 5983509
DORMER P8193.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814177