Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H3127116-10 MILLING CUTTERS SOLID CARBIDE 5082824
WALTERPROT H3127116-10 MILLING CUTTERS SOLID CARBIDE 5082824
Solid carbide miller Walter Prototyp
References
walter prototyp:
H3127116-10
rubix:
357A4447
manufacturer :
5082824
ean:
4042446067618
Technical specifications
Diameter
10
mm
Total length
72
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H3127116-10 MILLING CUTTERS SOLID CARBIDE 5082824
Technical specifications
Attributes
Diameter
10
mm
Total length
72
mm
Length of cut
19
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.95
excl. VAT
/
Each
£
142.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER P8016.0X6.0 BURR 6.00 MM X 6.00 MM 6814048
DORMER S812HB3.5 DRILL 3.50 MM 5983574
DORMER S26212.0XR0.3 6706944
SANDVIK 316-10SM210-10010P1730 SOLID CARBIDE HEADS 7611695
SANDVIK 1P231-2540-XA1630 SC MILLING CM PLURA 1 7045731
CUTLINE 862885 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK 1U000-0630-318-XA1620 SC MILLING CM PLURA 1 7045799
SANDVIK R215.26-10050EAC22H1610 SC MILLING CM PLURA 2 5742679
ISCAR 5621094 EC120B25-4C12R1.5 CARBIDE ENDMILL
CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 6 862708
CUTLINE 862813 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZMAX
WALTERPROT MC232-16.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568731
SANDVIK R216.24-10050ECC22P1620 SC MILLING CM PLURA 2 5742933
SANDVIK 316-16HM450C16020P 1730 SOLID CARBIDE HEAD 7611754
DORMER S5266.0 6706791