SANDVIK 2S340-0800-150-MA 1640 6260157


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S340-0800-150-MA1640
rubix:288A4496
manufacturer :6260157
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK 2S340-0800-150-MA 1640 6260157


Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 117.33 excl. VAT
/ Each
£ 140.80 incl. VAT
  • Usually arrives within 14 working days