Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P330-0318-XA1620 SC MILLING CM PLURA 1 7045780
SANDVIK 1P330-0318-XA1620 SC MILLING CM PLURA 1 7045780
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P330-0318-XA 1620
rubix:
318A3117
manufacturer :
7045780
ean:
7323221046743
Product details
Technical specifications
Product details : SANDVIK 1P330-0318-XA1620 SC MILLING CM PLURA 1 7045780
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.93
excl. VAT
/
Each
£
34.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.32-00530-AI05G 1620 5742944
SANDVIK 1K223-0400-050-NG H10F DURA SOLID CARBIDE END MILL 8412594
DORMER P8256.3X3.0 BURR 6.30 MM X 3.00 MM 6814197
DORMER S2296.0 DRILL 6.00 MM 6706524
SANDVIK R215.36-06050-AC13L1620 SC MILLING CM PLURA 2 5742830
SANDVIK R216.22-04030BAP04G1610 SC MILLING CM PLURA 2 5743009
DOR CARB TIALN-X END MILL BN 5.0
SANDVIK 1K233-2000-NB H10F DURA SOLID CARBIDE END MILL 8386793
CUTLINE 893344 D.6 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
SANDVIK 1B240-0318-XA1630 SC MILLING CM PLURA 1 6259455
SANDVIK R216.22-03030AAJ03G 1610 PLURA SOLID CARBIDE END MILL 5743049
DORMER S76712.0XR0.3 END MILL 12.00 MM X 0.3 MM 6707028
DOR CARB TIALN-X END MILL BN 3.0
SANDVIK R215.36-06050-AC13H1610 SC MILLING CM PLURA 2 5742826
CUTLINE 893450 D.16 R4.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR