References
Sandvik Coromant:316-10SM345-10000A H10F
Rubix:286A9956
Manufacturer :5782691



Product details : SANDVIK 316-10SM345-10000A H10F 5782691
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 9.7 mm |
| Number of teeth | 3 |
| Length of cut | 5.5 mm |
| Total length | 12.4 mm |
| Cutting material | carbide |
| Machining material | aluminium based alloy |
Show UNSPSC/ECL@SS
£ 62.10 excl. VAT
/ Each
£ 74.52 incl. VAT
- Usually arrives within 14 working days
