Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1600-300ASD1745 SC MILLING CM PLURA 2 7963629
SANDVIK 2F380-1600-300ASD1745 SC MILLING CM PLURA 2 7963629
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1600-300ASD 1745
rubix:
318A0852
manufacturer :
7963629
ean:
7323225532532
Product details
Technical specifications
Product details : SANDVIK 2F380-1600-300ASD1745 SC MILLING CM PLURA 2 7963629
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
457.42
excl. VAT
/
Each
£
548.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.24-03050BAC08H 1610 5742667
SANDVIK 1B240-0800-XA 1630 SOLID CARBIDE BALL NOSE END MILL 6259470
DORMER S2292.0XD4 DRILL 2.00 MM X 4.0 MM 6706517
DORMER S5346.0 6706578
SANDVIK 1K223-0400-NG H10F DURA SOLID CARBIDE END MILL 8412581
ROEBUCK CH76 VARI PITCH HOLE SAW 76MM
SANDVIK R216.24-08050DCC19P 1620 PLURA SOLID CARBIDE END MILL 5742881
SANDVIK 2P210-0500-NCN20C SC MILLING CM PLURA 2 6260053
DORMER S5235.0XR0.3XD6 6706737
DORMER S71820.0 END MILL 20.00 MM 6706779
SANDVIK 1P220-1905-XA1630 SC MILLING CM PLURA 1 7045778
SANDVIK 1K223-0400-100-NG H10F DURA SOLID CARBIDE END MILL 8412595
SANDVIK RA216.33-0845-CK04P1640 SC MILLING CM PLURA 2 5890129
SANDVIK 2P210-0800-NCN20C SC MILLING CM PLURA 2 6260055
SANDVIK 1P231-1270-XA1630 SC MILLING CM PLURA 1 7045728