Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-2540-076ASD1745 SC MILLING CM PLURA 2 7963654
SANDVIK 2F380-2540-076ASD1745 SC MILLING CM PLURA 2 7963654
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-2540-076ASD 1745
rubix:
317A6229
manufacturer :
7963654
ean:
7323225532785
Product details
Technical specifications
Product details : SANDVIK 2F380-2540-076ASD1745 SC MILLING CM PLURA 2 7963654
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
832.33
excl. VAT
/
Each
£
998.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S814HB8.0 END MILL 8.00 MM 5983635
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 16 862592
SANDVIK 2F440-1270-228ASD1725 SC MILLING CM PLURA 2 7858314
SANDVIK R216.42-12030-AP12G1620 SC MILLING CM PLURA 2 5743520
SANDVIK 2F380-1600-250ASD1745 SC MILLING CM PLURA 2 7963628
DORMER S52316.0XR1.0 6706754
SANDVIK 316-16SM350-16005P 1730 7611759
SANDVIK R216.32-00830-AE08G1620 SC MILLING CM PLURA 2 5742989
SANDVIK R215.H4-10050DAK03P 1620 5742569
DORMER S802HA6.0 DRILL 6.00 MM 5983462
DORMER S5343.0 6706575
SANDVIK 2B330-0800-NCH10F SC MILLING CM PLURA 2 6259976
DOR S802HB 14.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DORMER S991SET933 TIAIN CARBIDE CUTTER SET 3 FLUTE
DORMER S2294.0XD6 DRILL 4.00 MM X 6.0 MM 6706521