References
Dormer:E260M12
Rubix:2557098
EAN:7320760674499




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER E260M12 TAP M12 X 1.75 MM 6554506
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape C 45° spiralised 2.5xD blind holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 10.3 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 45 ° |
| Coating | blank |
| Total length | 110 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 48.41 excl. VAT
/ Each
£ 58.09 incl. VAT
- Usually arrives within 14 working days