References
Bahco:BE-8020I
Rubix:218A7842
EAN:7314150270316

Product details : BAHCO BE-8020I SCREWDRIVER ERGO 0.5X3.0X60 INOX
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,5x3 mm |
| Blade length | 60 mm |
| Length | 163 mm |
Show UNSPSC/ECL@SS
£ 7.86 excl. VAT
/ Each
£ 9.43 incl. VAT
- Delivery usually within ( 14 ) days
