References
Gedore:2150 8
Rubix:4536581
Manufacturer :6679780
EAN:4010886806760

Product details : GEDORE 2150 8 - LARGE FLAT BLADE
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Imprint | flat |
| Imprint size | 8 mm |
| Blade length | 150 mm |
| Length | 270 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 10.65 excl. VAT
/ Each
£ 12.78 incl. VAT
- Delivery usually within ( 8 ) days
