STANLEY 0-65-207 FATMAX SCREWDRIVER PH 1 X 100MM
FatmaxScrewdrivers - Phillips
See technical informationReferences
Stanley:0-65-207
Rubix:1358933
EAN:3253560652074

Product details : STANLEY 0-65-207 FATMAX SCREWDRIVER PH 1 X 100MM
Large diameter, bi-material handle for excellent torque. Handle moulded directly to the bar for strength. Chrome vanadium blades and colour coded ends for fast fastener identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x270 mm |
|---|---|
| Imprint | phillips |
| Imprint size | 1 |
| Blade length | 100 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
- In stock: Next day delivery







