References
Wera:05028015001
Rubix:2527204
EAN:4013288004277

Product details : WERA 028015 367 SCREWDRIVER TORX TX30/115 K'FORM+
Characteristics: Blade: cylindrical Construction: nicromatt, Black Point point Handle: Kraftform anti-rolling, multi-component
Applications
Use: TORX® impression
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx30 |
| Blade length | 115 mm |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 7.52 excl. VAT
/ Each
£ 9.02 incl. VAT
- In stock: Next day delivery