References
Bahco:9500SM-71
Rubix:401A5712
EAN:7314153013804
Product details : BAHCO 9500SM-71 SOCKET HEXAGON 1
Not suitable for machine operation
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1" Square Drive Sockets with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 1915 g |
|---|
Show UNSPSC/ECL@SS
£ 117.88 excl. VAT
/ Each
£ 141.46 incl. VAT
- Delivery usually within ( 14 ) days

