Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/2 HEX 29MM 865348
ROEBUCK SOCKET 1/2 HEX 29MM 865348
1/2’’ hex sockets metric
References
roebuck:
865348
rubix:
209A8104
ean:
3660338197000
Technical specifications
Square drive adapter
1/2
''
Diameter
29
mm
Length
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 HEX 29MM 865348
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
29
mm
Length
45
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
FACOM J.22LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 22MM
STAHLWILLE 1/4 INCH DRIVE X 7MM SOCKET HEXAGON
GEDORE 32 50 50MM HEX SOCKET 3/4 SQUARE DRIVE 6271350
GEDORE 38MM1DRIMPSOCKET K 21 38
12W15 15/16BSW X 3/4DR IMPACT SOCKET
ROEBUCK 08M24M MAG STANDARD IMPACT SOCKET 1/2 INCH X 24MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 3/8 A/F
ROEBUCK 880277 1/2IN DRIVE HEX /6 POINT 1 1/8IN A/F SOCKETS
STAHLWILLE 03420036 1/2 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
BAHCO A7400DZ-17/32 SOCKET 3/8 AEROSPACE
BAHCO K8901M-50 IMPACT SOCKET 3/4
FACOM S.23 S BI-HEX SOCKET 1/2 INCH DRIVE 23MM
BAHCO 7800DM-29 SOCKET 1/2
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 14MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 17MM