FACOM K.38LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 38LA
K.LA- 3/4" long 6-points metric-size sockets
See technical informationReferences
Facom:K.38LA
Rubix:1239167
EAN:3148510302652



Product details : FACOM K.38LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 38LA
K.LA- 3/4" long 6-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 807 g |
|---|---|
| Packaged dimensions (D x W x H) | 88x53x53 mm |
| Package weight | 807 g |
| Square drive adapter | 3/4 '' |
| Diameter | 38 mm |
| Length | 90 mm |
| Square | 38 mm |
| Finishing | chromed |
| Weight | 772 g |
Show UNSPSC/ECL@SS
£ 52.17 excl. VAT
/ Each
£ 62.60 incl. VAT
- Delivery usually within ( 14 ) days
