Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 9500SM-75 SOCKET HEXAGON 1IN
BAHCO 9500SM-75 SOCKET HEXAGON 1IN
Socket Bahco
References
bahco:
9500SM-75
rubix:
113A5683
ean:
7314153013811
Product details
Technical specifications
Product details : BAHCO 9500SM-75 SOCKET HEXAGON 1IN
Technical specifications
Attributes
Logistic Weight
2270
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.78
excl. VAT
/
Each
£
149.74
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FACOM K.54HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 54MM
BAHCO A7402DM-16 SOCKET 3/8IN AEROSPACE
FACOM SOCKET NSB.10
GEDORE RED R73004111 41MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
GEDORE K3790 90MM A/F IMPACT SOCKET
STAHLWILLE 1/2 INCH DRIVE X 3/8 SOCKET BI-HEX 03410024
GEDORE 3/4 SD 1.1/4 BSW DEEP IMPACT SOCKET
GEDORE D21 2.5/8AF SOCKET 1IN SQ.DR
GEDORE 1/2IN DRIVE 34MM 19 34
BAHCO A6800DM-12 SOCKET 1/4IN AEROSPACE
FACOM S.11 S BI-HEX SOCKET 1/2 INCH DRIVE 11MM
BAHCO A6800DZ-9/16 SOCKET 1/4 AEROSPACE
STAHLWILLE 01410014 1/4 INCH DRIVE X 7/32 HEX SOCKET
ROEBUCK 6505659 1/2DR 12PT SOCKET 1.1/4INAF
FACOM S.10H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 10MM