References
Gedore:19 34
Rubix:120A7769
Manufacturer :6138270
EAN:4010886613825

Product details : GEDORE 1/2IN DRIVE 34MM 19 34
Socket 1/2" 34 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 259 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 34 mm |
| Length | 44.5 mm |
| Finishing | chromed |
| Weight | 259 g |
Show UNSPSC/ECL@SS
£ 15.72 excl. VAT
/ Each
£ 18.86 incl. VAT
- Delivery usually within ( 8 ) days
