BAHCO A6800DM-12 SOCKET 1/4IN AEROSPACE
Square Drive Deep Socket
See technical informationSee documentsReferences
Bahco:A6800DM-12
Rubix:132A4797
EAN:7314151821869

Documents
Product details : BAHCO A6800DM-12 SOCKET 1/4IN AEROSPACE
Strengths
•Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Square drive adapter | 1/4' '' |
| Diameter | 12 mm |
| Length | 50.6 mm |
| Square | 14 mm |
| Finishing | polished |
| Weight | 33 g |
Show UNSPSC/ECL@SS
£ 18.93 excl. VAT
/ Each
£ 22.72 incl. VAT
- Delivery usually within ( 14 ) days
