References
Bahco:K9860H-2
Rubix:401A6985
EAN:7314150134007
Product details : BAHCO K9860H-2 POWER SOCKET EXT 15 300MM
Phosphate finish
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121, ISO 1174
Standards: DIN 3129, ISO 2725
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Extensions with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 6880 g |
|---|
Show UNSPSC/ECL@SS
£ 393.35 excl. VAT
/ Each
£ 472.02 incl. VAT
- Delivery usually within ( 14 ) days

