DRAPER EXPERT 16761 WOBBLE EXTENSION BAR 1/2IN SQ DR 75MM

Draper

See technical information
References
Draper Expert:16761
Rubix:381A8744
Manufacturer :16761
EAN:5010559167616
brand logo

Product details : DRAPER EXPERT 16761 WOBBLE EXTENSION BAR 1/2IN SQ DR 75MM


With wobble end, manufactured from chrome vanadium steel hardened and tempered with a micro satin finish. Each ext. bar has a knurled ring for extra grip. Machined wobble end allows socket to be driven at up to 15° to the vertical. Attached with a spring - loaded ball bearing for secure socket holding.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
  • Delivery usually within ( 7 ) days