STAHLWILLE 15010003 559 EXTENSION 3/4 INCH DRIVE 4 95MM
559 Extensions
See technical informationSee documentsReferences
Stahlwille:15010003
Rubix:4527308
EAN:4018754013364



Documents
Product details : STAHLWILLE 15010003 559 EXTENSION 3/4 INCH DRIVE 4 95MM
559 Extensions DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x95 mm |
|---|---|
| Logistic Weight | 369 g |
| Square drive adapter | 3/4 '' |
| Length | 95 mm |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 32.97 excl. VAT
/ Each
£ 39.56 incl. VAT
- Usually arrives within 14 working days
