References
Draper:18120
Rubix:390A3861
Manufacturer :18120

Product details : DRAPER 18120 XP1000 VDE EXTENSION BAR 1/4IN SQ DR 150MM
Draper Expert XP1000® quality. This 1/4" Sq. Dr. VDE 150mm extension bar is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 150 mm |
| Type | xp1000 vde extension bar |
Show UNSPSC/ECL@SS
£ 14.58 excl. VAT
/ Each
£ 17.50 incl. VAT
- Delivery usually within ( 7 ) days
