Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM
FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM
S-Extensions 1/2"
References
facom:
S.206
rubix:
040253
ean:
3148510577500
Technical specifications
Square drive adapter
1/2
''
Length
52.5
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM
d [mm]: 23d1 [mm]: 16.5L [mm]: 75 Square ["]: 1/2 [g]: 130
Strengths
• Finish: shiny chrome-plated.
Technical specifications
Attributes
Logistic Weight
95
g
Packaged dimensions (D x W x H)
51
x
21
x
21
mm
Package weight
92
g
Square drive adapter
1/2
''
Length
52.5
mm
Diameter
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.80
excl. VAT
/
Each
£
16.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
FACOM EXTENSION NM.210A
STAHLWILLE 12010005 427 EXTENSION 3/8 INCH DRIVE 15 LONG
STAHLWILLE 58290080 7370/80 SHELL ADAPTOR
"WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"
"WERA 003643 8796LC EXT LONG FLEXIBLE LOCK 1/2"" DRIVE/250MM ZYKLOP"
FACOM 3/8 DRIVE FLEX EXTENSION J.216
ROEBUCK EXTENSION 3/8 INCH DRIVE 75MM
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
"FACOM AXS.L 1/2"" WRENCH"
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
FACOM EXTENSION NS.210A
BAHCO 8172 ADAPTOR FEM 1/2 TO MALE 3/4