Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 625-0-100 SCREWDRIVER AISLO PH 0X100
BAHCO 625-0-100 SCREWDRIVER AISLO PH 0X100
Insulated screwdrivers Bahco
References
bahco:
625-0-100
rubix:
124A4164
ean:
7314150128563
Technical specifications
Imprint
Phillips
Blade length
100
mm
Imprint size
PH0
See all Specifications
Product details
Technical specifications
Product details : BAHCO 625-0-100 SCREWDRIVER AISLO PH 0X100
Technical specifications
Attributes
Logistic Weight
30
g
Imprint
Phillips
Blade length
100
mm
Imprint size
PH0
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.51
excl. VAT
/
Each
£
5.41
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM AT10X200VE INSULATED SCREWDRIVER
BAHCO 808062 INSULATED RATCHET SCREWDRIVER INTERCHANGE BLADE SET 6PCS
WERA 006170 167I VDE SCREWDRIVER TX10/80 K'FORM+
BAHCO BE-8040SL ERGO SLIM VDE INSULATED SLOTTED SCREWDRIVER
STANLEY 0-65-416 FATMAX SCREWDRIVER INSULATED PH 2 X 125
KNIPEX 982502SLS CROSS SLOT SCREWDRIVERS SLIM 212MM
BRIT EXP S/DRIVER 1000V 55X150
BAHCO 8810SL-2P 2 BLADES INSULATED PZ1 X 100
WERA 030112 1550PH SCREWDRIVER PH1/80 ESD
WERA 022733 3162I SCREWDRIVER PH1/80 K'FORM STAINLESS VDE
BAHCO BE-8230S SCREWDRIVER ERGO IEC 0.6X3.5X100
DRAPER 46541 FULLY INSULATED SCREWDRIVER SET (12 PIECE)
WERA 006162 165I VDE SCREWDRIVER PZ1/80 K'FORM+
GEDORE 5.5X125MMVDESCRDRVER VDE 2170 5,5
GEDORE PZ2X80MMVDESCRDRVER VDE 2160 PZ 2