Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
FACOM AT10X200VE INSULATED SCREWDRIVER
FACOM AT10X200VE INSULATED SCREWDRIVER
Flat Protwist Screwdriver
References
facom:
AT10X200VE
rubix:
230A1811
ean:
3662424094705
Technical specifications
Imprint
Flat
Blade length
200
mm
Imprint size
10
Product details
Technical specifications
Product details : FACOM AT10X200VE INSULATED SCREWDRIVER
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Countersunk blade: > 5.5 mm included.
Blade of net: 6.5 > 12 mm.
Technical specifications
Attributes
Imprint
Flat
Blade length
200
mm
Imprint size
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.05
excl. VAT
/
Each
£
30.06
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-65-419 FATMAX INSULATED SCREWDRIVER PZ2X125
WERA 057490 837 I RA VDE BLADE HOLDING RATCHET HANDLE
BRIT EXP S/DRIVER 1000V PH0X75
BAHCO BE-8010S SCREWDRIVER ERGO IEC 0.4X2.5X75
ITL 02440 1000V INSULATED 1/2IN WHITWORTH FEMALE LINK EXTRACTOR
WERA 006116 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/150 K'FORM+
ROEBUCK 1000V INSULATED SD SLOTTED 200MM SCREWDRIVER
ROEBUCK 02260 1000V INSULATED 4BA NUT SPINNER
WERA 006179 167I VDE SCREWDRIVER TX40/150 K'FORM+
WERA 006172 167I VDE SCREWDRIVER TX15/80 K'FORM+
ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
BAHCO 623-4-100 SCREWDRIVER AISLO STR 4X100
WERA 006178 167I VDE SCREWDRIVER TX30/100 K'FORM+
BAHCO 623-5.5-125 SCREWDRIVER AISLO STR 5.5X125
ROEBUCK 01890 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 5 X 1