GEDORE PZ2X80MMVDESCRDRVER VDE 2160 PZ 2


Screwdriver VDE PoziDriv 2160 PZ

References
gedore:VDE 2160 PZ 2
rubix:122A9107
manufacturer :1612190
ean:4010886825976
brand logo
brand logo
Technical specifications
Imprintpozidriv
Blade length100 mm
Imprint sizepz2

Product details : GEDORE PZ2X80MMVDESCRDRVER VDE 2160 PZ 2


VDE Screwdriver PZ 2 Individually tested, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade Blade tip to DIN ISO 8764-1 PZ 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Imprintpozidriv
Blade length100 mm
Imprint sizepz2
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
  • Usually arrives within 14 working days